Please login to your online account to display your discounted pricing

Kimble™ ValueWare™ Volumetric Flasks, Class A, with Snap Cap


Calibrated “To Contain.”

Manufacturer: kimble™  58008250/EMD

 View more versions of this product

Catalog No. S00131

  • / Pack of 6 Each
 

Description & Specifications

Specifications

Tolerance ±0.12mL
Height (English) 8.85 in.
Capacity (Metric) 250mL
Height (Metric) 22.5cm
Closure Material Polyethylene