Please login to your online account to display your discounted pricing

Kimble™ ValueWare™ Test Tubes


Made from Kimax™ KG-33 glass tubing.

Manufacturer: kimble™  550421275/EMD

 View more versions of this product

Catalog No. S00177

  • / Pack of 72 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outer 12mm
Capacity (Metric) 6mL
Material Borosilicate Glass
Length (Metric) 75mm