Please login to your online account to display your discounted pricing

Kimble™ ValueWare™ Petri Dishes with Covers


Color-coded markings for quick and easy identification.

Manufacturer: kimble™  530606015/EMD

 View more versions of this product

Catalog No. S00052

  • / Pack of 12 Each
 

Description & Specifications

Specifications

Diameter (Metric) 60mm
Material KG-33 Glass
Edges Reinforced Beaded
Height (Metric) 15mm