Please login to your online account to display your discounted pricing

Kimble™ ValueWare™ Narrow-Mouth Erlenmeyer Flasks


Economical and versatile; ideal for general laboratory usage.

Manufacturer: kimble™  5650050/EMD

 View more versions of this product

Catalog No. S00141

  • / Pack of 12 Each
 

Description & Specifications

Specifications

Diameter (English) Outer 1.96 in.
Graduation Marks White Ceramic Enamel scales
Height (English) 3.07 in.
Mouth Style Narrow
Top Style Reinforced and tooled with rounded finish beaded
Material Borosilicate Glass
Capacity (Metric) 50mL
Diameter (Metric) Outer 50mm
Graduation Range 20 to 50mL
Graduation (Metric) 10mL
Height (Metric) 7.8cm
Stopper Material Rubber
Stopper Number 1