missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ ValueWare™ Low-Form Griffin Beakers

With spout.

Manufacturer:  Kimble™ 54000100/EMD

 View more versions of this product

Catalog No. S00006


 

Specifications Description & Specifications

Specifications

7cm
100mL
ASTM E438, ASTM E960
5cm
Yes
Spout
Matte finish marking
White graduated scale (10mL subdivisions)
3.38 oz., 100mL
Beaker
2.75 in.
Borosilicate Glass
1.95 in.
Measuring and mixing liquids where a high level of accuracy is not required
20 to 80mL
10mL
12 Pack
Griffin
3.38 oz.