Please login to your online account to display your discounted pricing

Kimble™ ValueWare™ Low-Form Griffin Beakers


With spout.

Manufacturer: kimble™  54000600/EMD

 View more versions of this product

Catalog No. S00010

  • / Pack of 6 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Includes Spout
Capacity (English) 20.28 oz.
Graduated Yes
Style Griffin
Diameter (Metric) Outer 9cm
Graduations 50 to 500mL
Increments 50mL
Scale White graduated scale (50mL subdivisions)
Capacity 20.28 oz., 600mL
Diameter (English) Outer 3.54 in.
For Use With (Application) Measuring and mixing liquids where a high level of accuracy is not required
Label Type Matte finish marking
Quantity 6 Pack
Height (Metric) 12.5cm
Height (English) 4.92 in.
Capacity (Metric) 600mL
Certifications/Compliance ASTM E438, ASTM E960