missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ ValueWare™ Low-Form Griffin Beakers
With spout.
Supplier: DWK Life Sciences 540001000
Description
- Thick, slightly flared, beaded top
- With spout designed to have excellent pouring characteristics
- Uniform Kimax™ KG-33 glass walls throughout
- Durable matte-finish marking area for use with an ordinary pencil
- Easy-to-read white graduated scale on 0.67 to 33.8 oz. (20 to 1000mL) sizes for measuring and/or mixing liquids where a high level of accuracy is not required
Compliance
Glass meets Type 1, Class A, ASTM™ E-438 standards. Beaker designed to ASTM E-960, Type I specification requirements.
Specifications
33.81 oz. | |
10.8 cm | |
Borosilicate Glass | |
100 to 1000 mL | |
15 cm | |
50 mL | |
6 Pk. | |
Yes | |
White Graduated Scale |
4.25 in. | |
1000 mL | |
Measuring and Mixing Liquids Where a High Level of Accuracy is Not Required | |
5.9 in. | |
Spout | |
Matte Finish Marking | |
Beaker | |
ASTM E438, ASTM E960 | |
Griffin |