Please login to your online account to display your discounted pricing

Kimble™ ValueWare™ Heavy-Wall Filtering Flasks


Made with a heavier wall than a standard Erlenmeyer flask.

Manufacturer: kimble™  570602000/EMD

 View more versions of this product

Catalog No. S00118

  • / Case
 

Description & Specifications

Specifications

Diameter (English) Inner Tubing 0.31 in.
Diameter (Metric) Inner Tubing 0.78cm
Diameter (Metric) Outer 16.5cm
Graduation (Metric) 100mL
Graduation Range 800 to 2000mL
Height (English) 11.81 in.
Capacity (Metric) 2000mL
Diameter (English) Outer 64.96 in.
Height (Metric) 30cm
Stopper Number 9
Material Borosilicate Glass