missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ ValueWare™ Heavy-Wall Filtering Flasks

Made with a heavier wall than a standard Erlenmeyer flask.

Supplier:  DWK Life Sciences 57060500

 View more versions of this product

Catalog No. S00116




Description

Description

  • With side tubulation and capacity scale
  • Designed to take one atmosphere of vacuum or 29 in. (73.7cm) of mercury
  • Sizes 25 through 500mL have side hose connection designed to accept 0.31 in. (7.9mm) I.D. flexible tubing
  • Sizes 1000mL and larger accept 0.38 in. (9.66mm) I.D. tubing

Compliance

Glass meets Type 1, Class A, ASTM™ E-438 standards. Designed to ASTM Specification E1406, Type II, Class 1 specification requirements.

Specifications

Specifications

41.34 in.
500 mL
100 to 500 mL
7.2 in.
105 mm
0.78 cm
Borosilicate Glass
50 mL
18.5 cm
7
SDS
Documents

Documents

Promotions

Promotions