missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ ValueWare™ Heavy-Wall Filtering Flasks
Made with a heavier wall than a standard Erlenmeyer flask.
Supplier: DWK Life Sciences 57060125
Description
- With side tubulation and capacity scale
- Designed to take one atmosphere of vacuum or 29 in. (73.7cm) of mercury
- Sizes 25 through 500mL have side hose connection designed to accept 0.31 in. (7.9mm) I.D. flexible tubing
- Sizes 1000mL and larger accept 0.38 in. (9.66mm) I.D. tubing
Compliance
Glass meets Type 1, Class A, ASTM™ E-438 standards. Designed to ASTM Specification E1406, Type II, Class 1 specification requirements.
Specifications
27.56 in. | |
125 mL | |
25 to 125 mL | |
4.37 in. | |
70 mm |
0.78 cm | |
Borosilicate Glass | |
25 mL | |
11.1 cm | |
5 |