Please login to your online account to display your discounted pricing

Kimble™ ValueWare™ Heavy-Wall Filtering Flasks

Made with a heavier wall than a standard Erlenmeyer flask.

$95.56 - $295.99

Specifications

Diameter (English) Inner Tubing 0.31 in.
Diameter (Metric) Inner Tubing 0.78cm
Material Borosilicate Glass
View More Specs
Products
Catalog Number Mfr. No. Capacity (Metric) Price Quantity    

S00117

 
kimble™
570601000/EMD
1000mL Pack of 6 Each for $295.99

S00114

 
kimble™
57060125EMD
125mL Pack of 6 Each for $148.00

S00118

 
kimble™
570602000/EMD
2000mL Case for $95.56

S00116

 
kimble™
57060500EMD
500mL Pack of 6 Each for $193.01
Description & Specifications

Specifications

Diameter (English) Inner Tubing 0.31 in.
Diameter (Metric) Inner Tubing 0.78cm
Material Borosilicate Glass

  • With side tubulation and capacity scale
  • Designed to take one atmosphere of vacuum or 29 in. (73.7cm) of mercury
  • Sizes 25 through 500mL have side hose connection designed to accept 0.31 in. (7.9mm) I.D. flexible tubing
  • Sizes 1000mL and larger accept 0.38 in. (9.66mm) I.D. tubing

Glass meets Type 1, Class A, ASTM™ E-438 standards. Designed to ASTM Specification E1406, Type II, Class 1 specification requirements.