Please login to your online account to display your discounted pricing

Kimble™ ValueWare™ Heavy-Duty Low-Form Beakers


With capacity scale.

Manufacturer: kimble™  54005600/EMD

 View more versions of this product

Catalog No. S00019

  • / Pack of 6 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Includes Spout
Capacity (English) 20.28 oz.
Diameter (English) Outer 3.42 in.
Diameter (Metric) Outer 8.7cm
Graduated Yes
Graduations 50 to 500mL
Increments 50mL
Label Type Matte finish marking
Quantity 6 Pack
Capacity 20.28 oz., 600mL
Height (Metric) 12.2cm
Height (English) 4.8 in.
Capacity (Metric) 600mL
Certifications/Compliance ASTM E438, ASTM E960