Please login to your online account to display your discounted pricing

Kimble™ ValueWare™ Heavy-Duty Low-Form Beakers


With capacity scale.

Manufacturer: kimble™  54005250/EMD

 View more versions of this product

Catalog No. S00017

  • / Pack of 12 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Includes Spout
Capacity (English) 8.45 oz.
Graduated Yes
Increments 25mL
Certifications/Compliance ASTM E438, ASTM E960
Diameter (Metric) Outer 6.7cm
Height (Metric) 9.2cm
Capacity (Metric) 250mL
Diameter (English) Outer 2.63 in.
Graduations 25 to 200mL
Label Type Matte finish marking
Quantity 12 Pack
Capacity 8.45 oz., 250mL
Height (English) 3.62 in.