Please login to your online account to display your discounted pricing

Kimble™ ValueWare™ Graduated Cylinders, “To Contain”


Class B with spout.

Manufacturer: kimble™  50022100/EMD

 View more versions of this product

Catalog No. S00040

  • / Case of 12 Each
 

Description & Specifications

Specifications

Graduations 1mL
Subdivision 1mL
Item Description Graduated 5 to 100mL
Material Glass (Untyped)
Capacity (Metric) 100mL
Tolerance (Metric) ±0.6mL
Class A, B
Includes Hexagonal base flat ground for added stability, spout, funnel top
Height (English) 10.03 in.
Height (Metric) 255mm
Certifications/Compliance ASTM E438, ASTM E1272