Please login to your online account to display your discounted pricing

Kimble™ ValueWare™ Graduated Cylinders, “To Contain”


Class B with spout.

Manufacturer: kimble™  5002225/EMD

 View more versions of this product

Catalog No. S00038

  • / Each
 

Description & Specifications

Specifications

Item Description Graduated 3 to 25mL
Graduations 0.5mL
Subdivision 0.5mL
Material Glass (Untyped)
Class A, B
Certifications/Compliance ASTM E438, ASTM E1272
Includes Hexagonal base flat ground for added stability, spout, funnel top
Capacity (Metric) 25mL
Tolerance (Metric) ±0.3mL
Height (English) 5.51 in.
Height (Metric) 140mm