Please login to your online account to display your discounted pricing

Kimble™ ValueWare™ Graduated Cylinders, “To Contain”


Class B with spout.

Manufacturer: kimble™  5002210/EMD

 View more versions of this product

Catalog No. S00037

  • / Case of 12 Each
 

Description & Specifications

Specifications

Item Description Graduated 1 to 10mL
Material Glass (Untyped)
Graduations 0.2mL
Subdivision 0.2mL
Capacity (Metric) 10mL
Class A, B
Includes Hexagonal base flat ground for added stability, spout, funnel top
Tolerance (Metric) 0.1mL
Certifications/Compliance ASTM E438, ASTM E1272
Height (Metric) 137mm
Height (English) 5.3 in.