Please login to your online account to display your discounted pricing

Kimble™ ValueWare™ Graduated Cylinders


Have durable white scale and convenient marking spot.

Manufacturer: kimble™  5001550/

 View more versions of this product

Catalog No. S01515

  • / Case of 10 Each
 

Description & Specifications

Specifications

Height (Metric) 180mm
Graduations 1mL
Subdivision 1mL
Autoclavable Yes
Item Description Graduated 5 to 50mL
Height (English) 7.08 in.
Material Borosilicate Glass
Base Type Hexagonal
Capacity (Metric) 50mL