missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Vacufuge™ Concentrator

Three aeration modes to concentrate DNA/RNA, proteins, and other samples quickly

$9,580.00 - $9,580.00

Specifications

Frequency 50/60 Hz
Temperature Range (Metric) 30, 45, 60°C
Voltage 120 V
Material Stainless Steel
Speed 1400rpm
View More Specs

Alert:

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


Products 2
Catalog Number Mfr. No. Description For Use With (Equipment) Price Quantity  
Catalog Number Mfr. No. Description For Use With (Equipment) Price Quantity  
07-748-13
View Documents Promotion Details
Eppendorf™
022820001
Basic Unit Model 48 x 1.5 to 2.0mL tubes
Each for $9,580.00
 
07-748-15
View Documents Promotion Details
Eppendorf™
022820109
Complete System, 110V 1.5 to 2.0mL tubes N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Combines centrifugal force and vacuum. For gentle concentration of DNA, RNA, nucleotides, proteins, and samples for gel electrophoresis.

  • Available as a basic instrument for use with existing pumps (with minimum vacuum pressure of 20mbar) or as a complete system with a maintenance-free PTFE vacuum pump (40L/min.) and vapor trap
  • Three aeration modes (aqueous, alcohol, and off) maximize evaporation efficiency, prolong pump life span, and reduce processing time by up to 20%
  • Corrosion-resistant stainless-steel chamber withstands chemical exposure
  • Maximum speed/force: 1400rpm/240xG
  • Brake function brings rotor to a faster stop
  • Space-saving design with low noise level of ≤60dBA for the compact laboratory
  • Choice of four heating levels (ambient, 30°, 45° and 60°C) provides optimal evaporation speed for your samples

Order Info

Concentrator is supplied with a stackable 48-place fixed-angle rotor for 1.5–2.0mL microcentrifuge tubes. Additional rotors are available separately. Nonstackable rotors for 96-well plates, 15mL conical tubes, and vials are also available.

Specifications

Specifications

50/60 Hz
120 V
1400rpm
30, 45, 60°C
Stainless Steel
32 cm
SDS
Product Certifications