Please login to your online account to display your discounted pricing

Vacu-vials™ Test Kits


Use with any spectrophotometer that accepts a 13mm cell

Manufacturer: chemetrics inc  CHIK7503*

 View more versions of this product

Catalog No. 13-299-327

  • / Each
 

Description & Specifications

Specifications

No. of Tests 30.0
Method Indigo Carmine
For Use With (Equipment) V-2000 photometer or spectrophotometer
Includes Cardboard box, 30 ampoules, 25mL sample cup, sampling tube, adhesive mounting clamp, permanent mounting clamp, ampoule blank, and instructions
Test Time 2 min.
Analytes Dissolved Oxygen 1
Product Type Vacu-vials™ Test Kit
Range 0.2 to 2ppm