Please login to your online account to display your discounted pricing

Vacu-vials™ Test Kits


Use with any spectrophotometer that accepts a 13mm cell

Manufacturer: chemetrics inc  CHIK3803

 View more versions of this product

Catalog No. 13-299-311

  • / Each
 

Description & Specifications

Specifications

Analytes Cyanide (free)
Product Type Vacu-vials™ Test Kit
Range 0.04 to 0.4ppm
For Use With (Equipment) V-2000 photometer or spectrophotometer
Includes Cardboard box, 30 ampoules, neutralizer solution, activator solution, 25mL sample cup, 3mL syringe, ampoule blank, instructions
No. of Tests 29.0
Shelf Life 8 Months
Method Isonicotinic-Barbituric Acid
Accessories

8 Months