Please login to your online account to display your discounted pricing

UVP Visi-Blue™ Transilluminators


UV-safe units convert 365nm UV to 460-470nm blue light for use with various stains including GFP stains as well as SYBR Green, and SYPRO Orange stains. The amber protective cover blocks blue light transmission and allows visualization of most stains above 500nm.

Manufacturer: uvp  95046101

 View more versions of this product

Catalog No. UV95046101

  • / Each
 

Description & Specifications

Specifications

Width (English) 14 in.
For Use With (Application) 460 to 470nm excitation samples
Filtration Area (English) 8.26 x 10.23 in.
Height (Metric) 12.2cm
Intensity Single UV
Lighting Type UV
No. of Places 4.0
Wavelength 460 to 470nm
Width (Metric) 35.6cm
Filtration Area (Metric) 21 x 26cm
Electrical Requirements 100/115V 60Hz
Voltage 100/115V
Depth (Metric) 27.9cm
Height (English) 4.8 in.
Product Type Visi-Blue Transilluminator
Wattage 8w
Hertz 60Hz
Depth (English) 11 in.