missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

UVP UV Blocking Eyewear

Designed to block ultraviolet radiation of 254 to 365nm as well as longwave blue haze. UVP™ UV Blocking Eyewear provides optimum contrast in viewing and lessened eye fatigue with spectacles, goggles and faceshields that minimize eye and face UV exposure.

Manufacturer:  UVP 98000204

 View more versions of this product

Catalog No. UVP98000204


 

Disclaimers:

  • For exposure periods longer than eight hours or for ultraviolet wavelength emis-
  • sions other than 254nm to 365nm, consult Document HSM 73-11009 “Crite-
  • ria for a Recommended Standard ... Occupational Exposure to Ultraviolet
  • Radiation published by the US Department of Health, Education and Wel-
  • fare.”
  • Eyewear is designed to protect eyes, face and/or neck. Care must be taken to protect other parts of the body from severe skin burn associated with short-wave UV radiation. Avoid shining any ultraviolet lamp on reflective surfaces. Wear protective clothing and skin cream.


Specifications

Description

Faceshield, UV blocking; UVP; Model UVC-803; Protects from shortwave UV light, Made of plastic, Complies with ANSI Z87.1 standards and NIOSH; 432 x 210mm (17 x 8.25 in.); Plastic lens; Faceshield replacement

  • Designed to block ultraviolet radiation of 254 to 365nm as well as longwave blue haze
  • Provide optimum contrast in viewing and lessened eye fatigue

UVC-303 Spectacles

  • Made from impact-resistant polycarbonate
  • Top and side-shield design
  • Dimensions: 51 × 152mm (2 × 6 in.)
UVC-503 Goggles
  • Made from specially formulated plastic, offering optimum contrast and lessened eye fatigue
  • Lightweight design and flexible rubber trip for comfortable wearing
  • Air vents
  • Dimensions: 76 × 210mm (3 × 6 in.)
UVC-803 Faceshield
  • Covers face and neck
  • Made from plastic
  • Dimensions: 432 × 210mm (17 × 8.25 in.)

Description & Specifications

Specifications

UVC-803 Faceshield
Clear
UV blocking
Plastic
Complies with ANSI Z87.1; NIOSH
UV blocking faceshield