Please login to your online account to display your discounted pricing

UVP Standard Mercury Pen-Ray Models


Low-pressure mercury gaseous discharge handheld lamps are ideal for small apertures requiring spectroscopic wavelength calibration, sterilization, UV curing or fluorescence detection applications

Manufacturer: uvp  90002001

 View more versions of this product

• 16 in. (41cm) cord and standard 2-prong connector connect lamp to separate transformer power supply (not included—

Catalog No. UVP90002001

  • / Each
 

Description & Specifications

Specifications

Voltage 800V
For Use With (Application) For insertion into small apertures for spectroscopic wavelength calibration, sterilization, UV curing or fluorescence detection
Length (English) 4-3/4 in.
Lighting Type Mercury lamp
Required Accessories 16 in. (41cm) cord and standard 2-prong connector connect lamp to separate transformer power supply
Diameter (Metric) Lens 6.5mm
Diameter (Metric) Shaft 9.5mm
Lighting Intensity 1213μw/cm2, 365nm at 3/4 in. (1.9cm), with 20mA AC lamp currrent
Length (Metric) 120.6mm
Wavelength 365nm