missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

UVP Portable UV Lamps

Manufacturer:  UVP 95001101

 View more versions of this product

Catalog No. 11-990-62



Requires : Operate on two 6V standard or rechargeable batteries (not included).

Description

Description

Use one ultraviolet tube—midrange, longwave or shortwave. Designed with wraparound handle which comfortably balances the lamp in the user's hand. With built-in flashlight. Dimensions: 9 1/2L × 21 3/16W × 9 3/8 in.H (24 × 7.1 × 23.8cm). 6w replacement tubes available.

Order Info

Multiband Model 11-990-64 includes sliding wavelength selector.

Specifications

Specifications

Plastic
6V battery
9.4 in.
ML-49 housing and 6w tube
241mm
Ml-49
6w
71mm
115V
9.5 x 2.8 x 9.4 in. (241 x 71 x 238mm)
Field inspections, lapidary
238mm
9.5 in.
UV lamp
Each
2.8 in.
Ml-49 Lamp
SDS
Documents