Please login to your online account to display your discounted pricing

UVP PL Series Ultraviolet Lamps


Portable/rechargeable six watt UV lamps with built-in lead acid battery for both longwave or shortwave UV models

Manufacturer: uvp  95018601

 View more versions of this product

Catalog No. UVP95018601

  • / Each
 

Description & Specifications

Specifications

Model UVL-26P UV
Width (English) 3 in.
Voltage 115V
For Use With (Application) Field inspections, lapidary
Wavelength 365nm
Length (Metric) 249mm
Wattage 6w
Height (English) 9.8 in.
Dimensions (L x W x H) 5.5 x 3 x 9.8 in. (249 x 76 x 140mm)
Width (Metric) 76mm
Height (Metric) 140mm
Length (English) 5.5 in.
Lighting Type Portable and rechargeable UV lamp
Quantity Each