missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

UVP Mini UV Lamps

Battery operated and used as portable lamp for industrial, laboratory, lapidary and field inspections.

Manufacturer:  UVP 95018802

 View more versions of this product

Catalog No. 11-990-77



Requires : Require four size “AA” batteries (not included).

Description

Description

  • Battery-operated 4 watt lamps with lightweight, pocket-size design
  • Features impact-resistant plastic housing with attached nylon strap
  • Select from models with 254nm or 365nm UV or combination of both
  • Applications include fluorescence and inspection for field use
Specifications

Specifications

Plastic
56mm
Fluorescence and inspection for field use, industrial inspections, laboratory and lapidary
159mm
Each
365 to 254nm
25mm
2.2 in.
6.25 x 1 in. (159 x 25mm)
6.25 in.
Handheld split tube mini UV lamp
4w
1 in.
Documents