Please login to your online account to display your discounted pricing

UVP Lamp Stands


Allows easy and comfortable hands free operation of UV lamps

Manufacturer: uvp  98002003

 View more versions of this product

Catalog No. 11-984-67

  • / Each
 

Description & Specifications

Specifications

Depth (English) 4.8 in.
Width (English) 7.5 in.
For Use With (Equipment) EL-series UV lamp
Height (Metric) 247mm
Depth (Metric) 124mm
Height (English) 9.75 in.
Width (Metric) 190mm
Quantity Each