missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
UVP High-Intensity Longwave Inspection Lamps
Excellent lamps for inspection applications
Manufacturer: UVP 95012801
Description
Cool-Touch™ lamp heads, molded from heat-resistant plastic, are mounted onto ergonomically designed pistol-grip handles
B-100AP Model
- Provides 100 watts of high-intensity longwave illumination that produces a 5 in. diameter (13cm) circle of UV irradiance
- Lamp head is connected to the transformer base by an 8 ft. long (2.4) cord
- For 115V 60Hz
B-100AP/R Model
- Provides 100 watts of high-intensity longwave illumination that produces a 5 in. diameter (13cm) circle of UV irradiance
- Lamp head is connected to the transformer base by an 20 ft. long (6.1m) cord
- Lamp head rotates 360°
- For 115V 60Hz
B-100SP Model
- Features 90-watt longwave lamp, self-ballasted for portability
- Supplied with 8 ft. long (2.4m) line cord and UVP bulb-protector
- ON/OFF switch positioned on the handle for accessibility
- For 115V 60Hz
Certifications
ETL/ETLC certified
†Relative intensity at 3 in. (7.6cm) distance.
Specifications
Cool-Touch™ Housing | |
UV inspection lamp | |
90w |
8 ft. cord | |
Each | |
115V |