Please login to your online account to display your discounted pricing

UVP Compact and Handheld UV Lamps


Essential multipurpose UV lamps for laboratory use

Manufacturer: uvp  95000409

 View more versions of this product

Catalog No. UVP95000409

  • / Each
 

Description & Specifications

Specifications

Electrical Requirements 115V 60Hz
Length (Metric) 378.46mm
Hertz 60Hz
Width (Metric) 81.28mm
Height (English) 2.5 in.
Lighting Intensity 2250μw/cm2
Lighting Type Handheld
Width (English) 3.2 in.
Case Material Plastic
Length (English) 14.9 in.
Wattage 6w
Quantity Each
Dimensions (L x W x H) 14.9 x 3.2 x 2.5 in. (378.46 x 81.28 x 63.5mm)
Voltage 115V
Height (Metric) 63.5mm
Wavelength 254nm