Please login to your online account to display your discounted pricing

UVP Compact and Handheld UV Lamps


Essential multipurpose UV lamps for laboratory use

Manufacturer: uvp  95000705

 View more versions of this product

Catalog No. UVP95000705

  • / Each
 

Description & Specifications

Specifications

Electrical Requirements 115V 60Hz
Lighting Intensity 1350/1200μw/cm2
Lighting Type Handheld
Width (Metric) 81.28mm
Case Material Plastic
Height (Metric) 63.5mm
Hertz 60Hz
Height (English) 2.5 in.
Wavelength 254/365nm
Length (Metric) 378.46mm
Wattage 6w
Wavelength Range 365 to 254nm
Width (English) 3.2 in.
Quantity Each
Dimensions (L x W x H) 14.9 x 3.2 x 2.5 in. (378.46 x 81.28 x 63.5mm)
Length (English) 14.9 in.
Voltage 115V