missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

UVP Compact and Handheld UV Lamps

Essential multipurpose UV lamps for laboratory use

Manufacturer:  UVP 95010401

 View more versions of this product

Catalog No. 11-990-74



Description

Description

Essential multipurpose UV lamps for laboratory use

Choice of 6w handheld or 4w compact UV lamps.

Handheld UV Lamps

  • Uniquely designed with an ergonomic handle
  • Lightweight 6w lamp for easy handling
  • Durable plastic housing
  • Models available with shortwave, longwave UV or a combination shortwave/longwave version
  • Combination shortwave/longwave version comes with a snap-on wavelength selector for switching between wavelengths L x W x H: 14.9 × 3.2 × 2.5 in. (378 × 81 × 64mm)
Compact Lamps
  • Lightweight 4w lamps fit comfortably in the hand
  • Available models include 254nm shortwave, 365nm longwave or a combination shortwave/longwave version
  • Shortwave/longwave version comes with a snap-on wavelength selector for switching between wavelengths L x W x D: 7.8 × 2.8 × 2.1 in. (198 × 71 × 53mm)

Bacterial identification, specimen staining, titration processes, thin layer chromatography, sterilization and visualization of DNA and RNA, and fluorescence of other materials

Order Info

Replacement tubes available for all models.

Certifications

ETL/ETLc or CE certified

† Relative intensity at 3 in. (7.6cm).

Specifications

Specifications

Plastic
14.9 x 3.2 x 2.5 in. (378.46 x 81.28 x 63.5mm)
2.5 in.
60Hz
378.46mm
Handheld
6w
81.28mm
Handheld UV Lamp
115V 60Hz
63.5mm
14.9 in.
1500μw/cm2
Each
3.2 in.
115V
SDS
Documents