Please login to your online account to display your discounted pricing

UVP Compact and Handheld UV Lamps


Essential multipurpose UV lamps for laboratory use

Manufacturer: uvp  95001916

 View more versions of this product

Catalog No. UVP95001916

  • / Each
 

Description & Specifications

Specifications

Height (English) 2.1 in.
Hertz 60Hz
Length (English) 7.8 in.
Lighting Type Compact
Wattage 4w
Width (English) 2.8 in.
Width (Metric) 71mm
Electrical Requirements 115V 60Hz
Voltage 115V
Height (Metric) 53mm
Length (Metric) 198mm
Wavelength 365nm
Quantity Each
Dimensions (L x W x H) 7.8 x 2.8 x 2.1 in. (198 x 71 x 53mm)
Case Material Plastic
Depth (English) 2.1 in.
Depth (Metric) 53mm