missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
UVP Compact and Handheld UV Lamps
Essential multipurpose UV lamps for laboratory use
Manufacturer: UVP 95001614
Description
Essential multipurpose UV lamps for laboratory use
Choice of 6w handheld or 4w compact UV lamps.
Handheld UV Lamps
- Uniquely designed with an ergonomic handle
- Lightweight 6w lamp for easy handling
- Durable plastic housing
- Models available with shortwave, longwave UV or a combination shortwave/longwave version
- Combination shortwave/longwave version comes with a snap-on wavelength selector for switching between wavelengths L x W x H: 14.9 × 3.2 × 2.5 in. (378 × 81 × 64mm)
- Lightweight 4w lamps fit comfortably in the hand
- Available models include 254nm shortwave, 365nm longwave or a combination shortwave/longwave version
- Shortwave/longwave version comes with a snap-on wavelength selector for switching between wavelengths L x W x D: 7.8 × 2.8 × 2.1 in. (198 × 71 × 53mm)
Bacterial identification, specimen staining, titration processes, thin layer chromatography, sterilization and visualization of DNA and RNA, and fluorescence of other materials
Order Info
Replacement tubes available for all models.
Certifications
ETL/ETLc or CE certified
† Relative intensity at 3 in. (7.6cm).
Specifications
Plastic | |
115V 60Hz | |
1400μw/cm2 | |
Each | |
115V |
Compact UV Lamp | |
60Hz | |
Compact | |
4w |