Please login to your online account to display your discounted pricing

UVP Compact and Handheld UV Lamp Replacement Tubes


For use with 4w and 6w UV lamps

Manufacturer: uvp  34003401

 View more versions of this product

Catalog No. UVP34003401

  • / Each
 

Description & Specifications

Specifications

Voltage 230V
Wavelength 365nm
Lighting Type UV Lamp Tube
For Use With (Equipment) EL-series UV lamp, 3UV™ lamp, UVSL-26P rechargeable UV lamp, handheld UV lamp and mid size UV viewing cabinets
Diameter (Metric) 15.8mm
Length (English) 9 in.
Wattage 6w
Diameter (English) 0.62 in.
Quantity Each
Length (Metric) 228.6mm