Please login to your online account to display your discounted pricing

CL-1000 and CX-2000 Crosslinkers


UV crosslinking in only seconds

Manufacturer: analytik jena us  95023001

 View more versions of this product

Catalog No. UVP95023001

  • / Each
 

Description & Specifications

Specifications

Weight (English) 15.5 lb.
Height (Metric) 22.2cm
Includes Five 8w uv tubes and removable power cord
Width (Metric) Interior chamber 25.4cm
Height (English) 8.75 in.
Width (English) Interior chamber 10 in.
Amperage 0.7A
Electrical Requirements 115V 60Hz
Voltage 115V
Model CL-1000M
Depth (English) Interior Chamber 12 in.
Weight (Metric) 7.5kg
Display LCD
For Use With (Application) Phototherapyuv crosslinking and curinggradient sampling
Height (English) Interior Chamber 5 in.
Height (Metric) Interior Chamber 12.7cm
Wavelength 302nm
Hertz 60Hz
Depth (Metric) Interior Chamber 30.5cm
Wattage 8w