Please login to your online account to display your discounted pricing

UVP CL-1000 and CX-2000 Crosslinkers


UV crosslinking in only seconds

Manufacturer: uvp  95022801

 View more versions of this product

Catalog No. UVP95022801

  • / Each
 

Description & Specifications

Specifications

Weight (English) 15.5 lb.
Height (English) 8.75 in.
Includes Five 8w uv tubes and removable power cord
Model CL-1000L
Width (Metric) Interior chamber 25.4cm
Height (Metric) Interior Chamber 12.7cm
Height (English) Interior Chamber 5 in.
Voltage 115V
Display LCD
Amperage 0.7A
Height (Metric) 22.2cm
Electrical Requirements 115V 60Hz
Depth (English) Interior Chamber 12 in.
Wavelength 365nm
Width (English) Interior chamber 10 in.
Depth (Metric) Interior Chamber 30.5cm
Weight (Metric) 7.5kg
For Use With (Application) Photochemistryuv curingimmunology research
Wattage 8w
Hertz 60Hz