Please login to your online account to display your discounted pricing

UVP CL-1000 and CX-2000 Crosslinkers


UV crosslinking in only seconds

Manufacturer: uvp  95017401

 View more versions of this product

Catalog No. UVP95017401

  • / Each
 

Description & Specifications

Specifications

Height (English) 8.75 in.
Height (English) Interior Chamber 5 in.
Height (Metric) Interior Chamber 12.7cm
Includes Five 8w uv tubes and removable power cord
Model CL-1000
Weight (English) 15.5 lb.
Width (Metric) Interior chamber 25.4cm
Display LCD
Voltage 115V
Height (Metric) 22.2cm
Depth (Metric) Interior Chamber 30.5cm
Electrical Requirements 115V 60Hz
For Use With (Application) Uv crosslinking of dna/rna to membranes after northern or southern blot or dot blottings and colony or plaque liftsnicking ethidium bromide stained dna in agarose gelsgene mapping for creating cleavage-inhibiting thymine dimers
Wattage 8w
Wavelength 254nm
Weight (Metric) 7.5kg
Width (English) Interior chamber 10 in.
Amperage 0.7A
Hertz 60Hz
Depth (English) Interior Chamber 12 in.