Please login to your online account to display your discounted pricing

UVP CL-1000 and CX-2000 Crosslinkers


UV crosslinking in only seconds

Manufacturer: uvp  95033901

 View more versions of this product

Catalog No. UVP95033901

  • / Each
 

Description & Specifications

Specifications

Weight (English) 15.5 lb.
Includes Five 8w uv tubes and removable power cord
Height (English) 9.75 in.
Width (Metric) Interior chamber 29cm
Model CX-2000
Display LCD
Amperage 0.7A
Height (Metric) 24.8cm
For Use With (Application) Uv crosslinking of dna/rna to membranes after northern or southern blot or dot blottings and colony or plaque liftsnicking ethidium bromide stained dna in agarose gelsgene mapping for creating cleavage-inhibiting thymine dimers
Depth (English) Interior Chamber 11.3 in.
Wavelength 254nm
Wattage 8w
Weight (Metric) 7.5kg
Electrical Requirements 115V 60Hz
Depth (Metric) Interior Chamber 28.7cm
Width (English) Interior chamber 11.4 in.
Height (Metric) Interior Chamber 9.1cm
Height (English) Interior Chamber 3.6 in.
Hertz 60Hz
Voltage 115V