Please login to your online account to display your discounted pricing

UVP ChemiDoc-It™2 510 Imagers

For extensive quantitative analysis of chemiluminescent blots and fluorescent gels

Specifications

For Use With (Application) Chemiluminescent blots and fluorescent gels
View More Specs
Includes: 
  • Camera
  • EtBr filter
  • Choice of UV transilluminator (UV/filter size)
  • VisionWorksLS software
  • Darkroom (38 x 47 x 81cm)
Products
Catalog Number Mfr. No. Lens Type Range Filter Type Price Quantity    

UVP97068301

 
uvp
97068301
12.5-75mm, f/1.2 manual zoom 302nm (UV) 25 x 26cm CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

UVP97068401

 
uvp
97068401
Motorized 302nm (UV) 25 x 26cm CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

UVP97068501

 
uvp
97068501
Manual 254/302/365nm (UV) 21 x 26cm CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

UVP97068601

 
uvp
97068601
12.5-75mm f/1.2, automated zoom 254/302/365nm (UV) 21 x 26cm CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

For Use With (Application) Chemiluminescent blots and fluorescent gels

  • Cooled CCD camera for capturing quality gel and blot images
  • Provides high resolution, high sensitivity image capture
  • Darkroom with light tight configuration, gel viewing window, four position filter array (EtBr filter included)
  • Choice of transilluminator placed on roll out tray
  • Chemi tray for placement of blots
  • VisionWorks™LS capture and analysis software
  • Built in Epi white lights on top of cabinet for illuminating and focusing purposes

  • Emission filters: Four position motorized wheel with EtBr (580 to 630nm)
  • No film required for Western blot imaging
  • In-depth analysis functions include 1D lane and band analysis, histograms, lane profile graphs, total area density, Western blot densitometry
  • LED White Light Plate can be added to system
Camera 510
  • Regulated cooling and low noise for imaging variety of chemiluminescent and fluorescent samples
  • 16 bit, 4.1 megapixel resolution extendable to 7.4MP
  • Cooling at -35°C
  • Lens: 12.5 to 75mm f/1.2 (Manual or motorized)

Computer is ordered separately and additional filters available.