Please login to your online account to display your discounted pricing

UVP ChemiDoc-It™2 510 Imagers


For extensive quantitative analysis of chemiluminescent blots and fluorescent gels

Manufacturer: uvp  97068601

 View more versions of this product

Catalog No. UVP97068601

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Pixel Size 2.1
Width (English) 17.5 in.
Item Description Imaging: 21 x 26cm
Transilluminator 254/302/365nm (3 UV)
Width (Metric) 44.4cm
Lens Type 12.5-75mm f/1.2, automated zoom
Voltage 115V, 50/60Hz
Depth (English) 14.75 in.
Depth (Metric) 37.4cm
Camera Type 2.1 MP camera
Product Type Imaging system
For Use With (Application) Chemiluminescent blots and fluorescent gels
Range 254/302/365nm (UV)
Filter Type 21 x 26cm

  • Cooled CCD camera for capturing quality gel and blot images
  • Provides high resolution, high sensitivity image capture
  • Darkroom with light tight configuration, gel viewing window, four position filter array (EtBr filter included)
  • Choice of transilluminator placed on roll out tray
  • Chemi tray for placement of blots
  • VisionWorks™LS capture and analysis software
  • Built in Epi white lights on top of cabinet for illuminating and focusing purposes

 

 

  • Emission filters: Four position motorized wheel with EtBr (580 to 630nm)
  • No film required for Western blot imaging
  • In-depth analysis functions include 1D lane and band analysis, histograms, lane profile graphs, total area density, Western blot densitometry
  • LED White Light Plate can be added to system
Camera 510
  • Regulated cooling and low noise for imaging variety of chemiluminescent and fluorescent samples
  • 16 bit, 4.1 megapixel resolution extendable to 7.4MP
  • Cooling at -35°C
  • Lens: 12.5 to 75mm f/1.2 (Manual or motorized)

 

Computer is ordered separately and additional filters available.