Please login to your online account to display your discounted pricing

UVP Blak-Ray™ UV Benchtop Lamps


Longwave (365nm) bench lamps are available in selection of 15, 20 and 40-watt housings

Manufacturer: uvp  95004206

 View more versions of this product

Catalog No. UVP95004206

  • / Each
 

Description & Specifications

Specifications

Voltage 115V
Height (English) 4.25 in.
Height (Metric) 108mm
Length (English) 19.75 in.
Length (Metric) 502mm
Lighting Type UV bench lamp
Wattage 15w
Width (English) 6 in.
Wavelength 365nm
Width (Metric) 152mm
Quantity Each
Dimensions (L x W x H) 19.75 x 6 x 4.25 in. (502 x 152 x 108mm)
Case Material Aluminum