Please login to your online account to display your discounted pricing

UVP BL-15 UV Inspection Lamp


Longwave 365nm BLB UV lamp is ideal for inspection applications in hard to reach places.

Manufacturer: uvp  95013001

 View more versions of this product

Catalog No. UVP95013001

  • / Each
 

Description & Specifications

Specifications

Diameter (Metric) 50.8mm
Voltage 115V
For Use With (Application) Automotive inspection, industrial inspection
Length (English) 20 in.
Length (Metric) 508mm
Lighting Type UV inspection lamp
Wattage 15w
Quantity Each
Diameter (English) 2 in.