missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

UVP BioSpectrum 310 Imaging System

Advanced, automated image capture of gels

Specifications

Camera Type GelCam 310 CCD Camera
Filter Type Emission filter
Transilluminator UV Transilluminator
View More Specs

Products 2
Catalog Number Mfr. No. Product Type Price Quantity  
Catalog Number Mfr. No. Product Type Price Quantity  
UVP97060101 View Documents UVP
97060101
Transilluminator UV: 302nm, Filter: 25 x 26cm N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
UVP97060201 View Documents UVP
97060201
Transilluminator UV: 254/302/365nm UV; Filter size: 21 x 26cm N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Applications: fluorescence and colorimetric
  • Software: easy-to-use software for darkroom control, image capture, enhancement and analysis
  • Camera: high sensitivity, high resolution scientific grade CCD camera with 2.0 megapixel resolution, extendable to 6.0 megapixels
  • Lens: 12.5-75 f/1.2
  • Features: Manual lift platform, 3 emission filters, white light plate, overhead UV, white light and blue light
  • Transilluminator: Choice of UV transilluminator models

Specifications

Specifications

GelCam 310 CCD Camera
Emission filter
UV Transilluminator