missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Uvex™ Flex Seal™ Goggles
Exceptionally tight seal for protection from impacts and chemical splashes.
$33.15 - $35.21
Specifications
Lens Coating | Anti-fog |
---|---|
Lens Type | Uvextreme Anti-fog |
Product Type | Safety goggles |
Ventilation Details | Indirect |
Material | Polycarbonate |
Catalog Number | Mfr. No. | Headband Material | Lens Tint | Frame Color | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Headband Material | Lens Tint | Frame Color | Price | Quantity | |||
191300835
|
Honeywell™
UVS3430X |
Neoprene | Shade 3 | Blue |
Each for $33.15
Pack of 50 Each for $1,560.00
|
|
|||
191300836
|
Honeywell™
UVS3435X |
Neoprene | Shade 5 | Blue |
Each for $35.21
Pack of 50 Each for $1,657.00
|
|
|||
Description
- Contemporary
- Low-profile
- With wrap-around
- Optically correct polycarbonate lens configuration increases visibility and protection
- Uvextreme™ antifog coating and indirect ventilation minimize fogging
- Temperature-resistant blue silicone frames fit over virtually all prescription eyewear
- Pivoting clips permit goggle to be positioned on hardhat or on headband above the ears
Order Info
Available with neoprene band or fabric band.
Compliance
Meets ANSI Z87.1-2015 and CSA Z94.3-2015 standards.
Specifications
Anti-fog | |
Safety goggles | |
Polycarbonate |
Uvextreme Anti-fog | |
Indirect | |
Silicone |