missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell Safety Products™ Uvex™ Astro OTG 3001™ Safety Glasses
Over-the-glasses style
Supplier: Honeywell Safety Products™ UVS2510C
Description
Over-the-glasses style
- Patented adjustable lens inclination and adjustable temple length offer one-size-fits-all flexibility; Duoflex™ temples have soft comfort cushions for the sensitive mastoid area behind the ear
- Lightweight, impact-resistant nylon frames feature polycarbonate sideshields and browguard for protection against UV, dust, and flying particles
- Clear polycarbonate lenses with Ultradura™ hardcoat (UD) that resists scratches and absorbs 99.9% of UV radiation up to 385nm
uvextreme™ Anti-Fog Coating (XTR)
- Permanently bonded to lens
- Absorbs 99.9% of UV radiation
- Anti-scratch and -static
- Will not wear after repeated cleanings
- Permanently bonded to lens
- Scratch- and chemical-resistant
Order Info
Customization with a company name, logo, or department is available. For details, call your Fisher Scientific Customer Service Representative at 1-800-772-6733.
Compliance
Meets ANSI Z87.1-2015 and CSA Z94.3-2007 standards. Meet stringent military V0 Ballistic Test for Impact requirements.
Specifications
Rectangle | |
ANSI Z87.1-2015, CSA Z94.3, Military V0 Ballistic Test | |
Clear | |
Blue | |
Polycarbonate | |
0.999 |
Uvextreme Anti-fog | |
Clear XTR | |
OTG safety spectacles | |
Polycarbonate | |
Nylon |