missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Upchurch Scientific™ Semi-Prep Inline Solvent Filters DFS Item

Trap particles released through piston-seal or injection valve rotor-seal wear

Manufacturer:  Upchurch Scientific™ UPA330

 View more versions of this product

Catalog No. 05-707-33



Description

Description

These inline solvent filters trap particles — those released through piston-seal or injection valve rotor-seal wear as well as particles from other sources. Without an inline filter, these particles can continue through the tubing, possibly clogging the tubing and/or damaging system components.

  • Traps piston seal particles and rotor seal wear particles
  • Excellent protection for sensitive system components
  • For analytical and semi-preparative applications
Stainless Steel Filter (A-330)
  • Volume: 223μL swept
  • Porosity: 10μm
  • Thread Port Configuration: 10-32 coned
PEEK™ Filter (A-410)
  • Volume: 89μL swept
  • Porosity: 2μm
  • Assembly features 10-32 coned internal port for use with 1/16 in. O.D. tubing, connected using Fingertight (or similar) fitting†
  • Comes with a PEEK polymer frit surrounded by a fluoropolymer ring for enhanced sealing

† Note: Because the receiving ports are manufactured from PEEK, we do not recommend using traditional metal compression fittings, as they will most likely damage the receiving ports of these biocompatible filters.

Specifications

Specifications

10μm
Stainless Steel
Semi-Prep Inline Solvent Filter
Documents