missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Idex Semi-Prep Inline Solvent Filters
Trap particles released through piston-seal or injection valve rotor-seal wear
Supplier: Idex A410*
Description
These inline solvent filters trap particles — those released through piston-seal or injection valve rotor-seal wear as well as particles from other sources. Without an inline filter, these particles can continue through the tubing, possibly clogging the tubing and/or damaging system components.
- Traps piston seal particles and rotor seal wear particles
- Excellent protection for sensitive system components
- For analytical and semi-preparative applications
- Volume: 223μL swept
- Porosity: 10μm
- Thread Port Configuration: 10-32 coned
- Volume: 89μL swept
- Porosity: 2μm
- Assembly features 10-32 coned internal port for use with 1/16 in. O.D. tubing, connected using Fingertight (or similar) fitting†
- Comes with a PEEK polymer frit surrounded by a fluoropolymer ring for enhanced sealing
† Note: Because the receiving ports are manufactured from PEEK, we do not recommend using traditional metal compression fittings, as they will most likely damage the receiving ports of these biocompatible filters.
Specifications
2 μm | |
PEEK™ | |
Semi-Prep Inline Solvent Filter |