Please login to your online account to display your discounted pricing

Upchurch Scientific™ Precolumn Inline Filters


Manufacturer: upchurch scientific™  UPA316*

 View more versions of this product

Catalog No. 05-707-31

  • / Each
 

Description & Specifications

Specifications

Product Type Precolumn Inline Filter
Length (English) 0.94 in.
Mass Swept Volume: 0.66μL
Pore Size 0.5μm
Housing Material Stainless Steel