Please login to your online account to display your discounted pricing

Upchurch Scientific™ PFA Tubing

Offers excellent chemical resistance, lower gas permeability, smoother surface texture, higher continuous service temperature and superior polymer purity

Manufacturer: upchurch scientific™  UP1512

 View all options for this product

Catalog No. 05-701-220

 Please call Customer Service at 1-800-234-7437 or send an email to for assistance.

Description & Specifications


Type PFA Tubing
Color Natural
Diameter (English) Outer 0.0625 in.
Diameter (Metric) Outer 1.58mm
Diameter (English) Inner 0.02 in.
Diameter (Metric) Inner 0.50mm
Length (English) 20 ft.
Length (Metric) 6.09m
Pressure 2000psi

  • Available in three forms: PFA, High Purity PFA and High Purity PLUS PFA
  • ODs ranging from 360μm to 1/4 in.; IDs ranging from 50 °m to 3/16 in.
  • Offers higher purity and enhanced translucence when compared with other fluoropolymer tubes
  • Temperature: 80°C