Please login to your online account to display your discounted pricing

Upchurch Scientific™ PEEK™ Sample Loops


Offer consistent volumes due to tight tolerances of extrusion processes

Manufacturer: upchurch scientific™  1820

 View more versions of this product

Catalog No. 05-701-422

  • / Each
 

Description & Specifications

Specifications

Product Type Sample Loop
Diameter (English) Inner 0.03 in.
Material PEEK Polymer
For Use With (Application) Analytical instrumentation, in-vitro diagnostics, biotechnology, laboratory
Volume (Metric) Sample 1mL
Diameter (Metric) Inner 0.07cm